ERGO POWER ENGINE HOOD LIGHT
827.940751
- UNSPSC 39112009
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
9 pieces in stock at Vaughan, ON as of 4:21 PM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 4:21 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Application | Suitable for hoods 110 -190 cm wide |
| Luminous Flux (High) | 1000 lm |
| Luminous Flux (Low) | 500 lm |
| Luminous Period (High) | 3 h |
| Luminous Period (Low) | 6 h |
| Charging Time | 5.5 h |
| IP Protection | IP 65 |
| EAN | 4056807389837 |
Features
| Suitable for hoods 110 -190 cm wide |
| 32 LED's, 10 W |
| Two different light levels |
| Battery charging status |
| Latest lithium-ion battery technology |
| Short charging time |
| Long light duration |
Customers Also Viewed
Review(s)
2020-09-23
Light is very bright. Liggts up under hood perfect.
2020-09-23
Super pratique! Très bonne autonomie!!!
2020-09-16
I use the light for under hood work and interior work on vehicles
Recommend to everyone
Good quality so far
2020-09-14
tres bon prix et performante
2020-09-14
Excellent shipping excellent produit !
2020-08-18
superb product
2020-07-21
I put it on the underside of a vehicle hood so that when I do repairs I have Adequate lighting, I would recommend this product to automotive technicians everywhere and I have only had this product 1 week, so far the quality seems good, I like that the hook ends have foam padding to ensure the vehicle paint doesn’t get damaged and how smooth the extendable arm works, hopefully in time I will have the same positive opinion about the quality as I do now.
2020-06-21
Une lampe de travail qui est vraiment pratique et fonctionnelle, et ce à un prix plus que raisonnable !!!
2020-06-18
Très utiles
2020-01-21
Éclairage puissant, très versatile et ergonomique. Beaucoup moins encombrant que les produits des marques concurrentes et plus abordable.